Zoro Homepage

Grooving, GDFM 4020N040DM PR1225 , 10 pcs.

  • Mfr # GDFM4020N040DMPR1225

  • Zoro # G6737624


product price: $23.85
/ea
Sold in multiples of 10 for $238.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
20.00mm
ISO Number
GDFM4020N040DM
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFM4020N040DMPR1225
Zoro #
G6737624
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.40mm
Cutting Height
4.50mm
Max. Grooving Width
4.00mm
Insert Size
4020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFM4020N040DM
Rake
Positive
Insert Holding Type
Clamp
Primary Material Application
Steel
Cutting Application
Deep Grooving, Traversing
Finish - Machining
Megacoat
Material - Machining
Carbide
ANSI Code
GDFM4020N040DM
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Manufacturer Grade
PR1225
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Coating Process
PVD
For Toolholder
KGDFL-4...-C, KGDFR-4...-C
Chip-Breaker Code
DM
Hole Type
No Hole
Measurement System
Metric

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GDFM4020N040DM, Chip-Breaker Code DM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.