Grooving, GDFM 4020N040GM PR1215 , 10 pcs.

  • Mfr # GDFM4020N040GMPR1215

  • Zoro # G6737658


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFM4020N040GM
Corner Radius
0.40mm
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFM4020N040GMPR1215
Zoro #
G6737658
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.40mm
Overall Length
20.00mm
Max. Grooving Width
4.00mm
Insert Size
4020
Cutting Height
4.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFM4020N040GM
Rake
Positive
Chip-Breaker Code
GM
Primary Material Application
Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Insert Holding Type
Clamp
Manufacturer Grade
PR1215
Cutting Application
Grooving, Traversing
Secondary Material Application
Stainless Steel
ANSI Code
GDFM4020N040GM
For Toolholder
KGDFL-4...-C, KGDFR-4...-C
Finish - Machining
Megacoat
Hole Type
No Hole
Coating Process
PVD
Measurement System
Metric
Secondary Material Application ISO Code
M

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GDFM4020N040GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.