Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GDFM 5020N040DM PR1225 , 10 pcs.

  • Mfr # GDFM5020N040DMPR1225

  • Zoro # G6737685


product price: $26.05
/ea
Sold in multiples of 10 for $260.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
20.00mm
ISO Number
GDFM5020N040DM
Corner Radius
0.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDFM5020N040DMPR1225
Zoro #
G6737685
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.40mm
Insert Size
5020
Max. Grooving Width
5.00mm
Cutting Height
4.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFM5020N040DM
Rake
Positive
Measurement System
Metric
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Hole Type
No Hole
Cutting Application
Deep Grooving, Traversing
Primary Material Application
Steel
Coating Process
PVD
Finish - Machining
Megacoat
Number of Cutting Edges
2
Insert Holding Type
Clamp
Manufacturer Grade
PR1225
Chip-Breaker Code
DM
ANSI Code
GDFM5020N040DM
Primary Material Application ISO Code
P
For Toolholder
KGDFL-5...-C, KGDFR-5...-C
Material - Machining
Carbide

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GDFM5020N040DM, Chip-Breaker Code DM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.