Zoro Homepage

Grooving, GDFM 5020N080GH PR1215 , 10 pcs.

  • Mfr # GDFM5020N080GHPR1215

  • Zoro # G6739444


product price: $26.69
/ea
Sold in multiples of 10 for $266.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDFM5020N-080GH
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFM5020N080GHPR1215
Zoro #
G6739444
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.80mm
Max. Grooving Width
5.00mm
Cutting Height
4.50mm
Insert Size
5020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDFM5020N-080GH
Cutting Application
Grooving, High-Feed Traversing
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Hole Type
No Hole
Coating Process
PVD
For Toolholder
KGDFL-5...-C, KGDFR-5...-C
Secondary Material Application ISO Code
M
ANSI Code
GDFM5020N080GH
Finish - Machining
Megacoat
Manufacturer Grade
PR1215
Insert Holding Type
Clamp
Measurement System
Metric
Number of Cutting Edges
2
Primary Material Application
Steel
Chip-Breaker Code
GH

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GDFM5020N080GH, Chip-Breaker Code GH, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.