Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GDFM 5020N250RCM PR1225, 10 pcs.

  • Mfr # GDFM5020N250RCMPR1225

  • Zoro # G6739873


product price: $30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Insert Seat Size
5020
Radius
0.098 in
Chip-Breaker
Yes
Insert Shape
Non-Applicable
Cutter Width
0.1969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFM5020N250RCMPR1225
Zoro #
G6739873
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
5020
Radius
0.098 in
Cutter Width
0.1969 in
Insert Thickness
0.177 in

Details

Item
Grooving
Chip-Breaker
Yes
Insert Shape
Non-Applicable
Grade
PR1225
Hand
Neutral
Material
Carbide
Coating
PVD
Application
Face Grooving
Series
KGD

Description

Grooving Insert,GDFM 5020N250RCM PR1225

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.