Zoro Homepage

Grooving, GDFMS 3020N030DM PR1215, 10 pcs.

  • Mfr # GDFMS3020N030DMPR1215

  • Zoro # G6737773


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.30mm
ISO Number
GDFMS3020N030DM
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFMS3020N030DMPR1215
Zoro #
G6737773
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.30mm
Overall Length
20.00mm
Max. Grooving Width
3.00mm
Cutting Height
4.30mm
Insert Size
3020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFMS3020N030DM
Rake
Positive
Cutting Application
Deep Grooving, Traversing
Hole Type
No Hole
For Toolholder
KGDFL-3...-C, KGDFR-3...-C
Finish - Machining
Megacoat
Measurement System
Metric
Coating Process
PVD
Number of Cutting Edges
1
Secondary Material Application ISO Code
M
Material - Machining
Carbide
ANSI Code
GDFMS3020N030DM
Chip-Breaker Code
DM
Primary Material Application
Steel
Manufacturer Grade
PR1215
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GDFMS3020N030DM, Chip-Breaker Code DM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.