Zoro Homepage

Grooving, GDFMS 4020N040DM PR1215, 10 pcs.

  • Mfr # GDFMS4020N040DMPR1215

  • Zoro # G6012046


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Insert Size
4020
Rake
Positive
ISO Number
GDFMS4020N040DM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFMS4020N040DMPR1215
Zoro #
G6012046
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
4020
Corner Radius
0.40mm
Overall Length
20.00mm
Max. Grooving Width
4.00mm
Cutting Height
4.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDFMS4020N040DM
Material - Machining
Carbide
Hole Type
No Hole
Finish - Machining
Megacoat
Measurement System
Metric
Primary Material Application
Steel
Manufacturer Grade
PR1215
Coating Process
PVD
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
Primary Material Application ISO Code
P
For Toolholder
KGDFL-4...-C, KGDFR-4...-C
Number of Cutting Edges
1
ANSI Code
GDFMS4020N040DM
Cutting Application
Deep Grooving, Traversing
Chip-Breaker Code
DM
Secondary Material Application
Stainless Steel

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GDFMS4020N040DM, Chip-Breaker Code DM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.