Grooving, GDG 2520N020GS PR1535 G, 10 pcs.
Mfr # GDG2520N020GSPR1535
Zoro # G6739548
product price:Â $34.35
/ea
Sold in multiples of 10 for $343.50
Key Features
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDG2520N-020GS
Overall Length
20.00mm
Corner Radius
0.20mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDG2520N020GSPR1535
Zoro #
G6739548
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
20.00mm
Corner Radius
0.20mm
Cutting Height
4.30mm
Insert Size
2520
Max. Grooving Width
2.50mm
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GDG2520N020GS, Chip-Breaker Code GS, Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.