Grooving, GDG 3520N020GS PR1535 G, 10 pcs.

  • Mfr # GDG3520N020GSPR1535

  • Zoro # G6739505


product price:  $35.55
/ea
Sold in multiples of 10 for $355.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
20.00mm
Rake
Positive
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDG3520N020GSPR1535
Zoro #
G6739505
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.20mm
Insert Size
3520
Max. Grooving Width
3.50mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDG3520N-020GS
Hole Type
No Hole
Primary Material Application
High-Temperature Alloys
Finish - Machining
Megacoat Nano
For Toolholder
KGDL...-3, KGDLK-3, KGDR...-3, KGDRK-3
Primary Material Application ISO Code
S
Cutting Location
External
Manufacturer Grade
PR1535
Secondary Material Application
Stainless Steel
Measurement System
Metric
Material - Machining
Carbide
Coating Process
PVD
Number of Cutting Edges
2
Chip-Breaker Code
GS
ANSI Code
GDG3520N020GS
Cutting Application
Grooving
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.50mm, ANSI Code GDG3520N020GS, Chip-Breaker Code GS, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.