Grooving, GDG 8030N040GS PR1535 G, 10 pcs.

  • Mfr # GDG8030N040GSPR1535

  • Zoro # G6739514


product price:  $54.25
/ea
Sold in multiples of 10 for $542.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
30.00mm
Corner Radius
0.40mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDG8030N040GSPR1535
Zoro #
G6739514
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
30.00mm
Corner Radius
0.40mm
Insert Size
8030
Cutting Height
5.50mm
Max. Grooving Width
8.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDG8030N-040GS
ANSI Code
GDG8030N040GS
Coating Process
PVD
Secondary Material Application
Stainless Steel
For Toolholder
KGDL-8, KGDR-8
Primary Material Application ISO Code
S
Cutting Location
External
Chip-Breaker Code
GS
Insert Holding Type
Clamp
Hole Type
No Hole
Measurement System
Metric
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Cutting Application
Grooving
Manufacturer Grade
PR1535
Primary Material Application
High-Temperature Alloys
Secondary Material Application ISO Code
M

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code GDG8030N040GS, Chip-Breaker Code GS, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.