Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GDM 2020N020PH PR1535 G, 10 pcs.

  • Mfr # GDM2020N020PHPR1535

  • Zoro # G6739478


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
20.00mm
ISO Number
GDM2020N-020PH
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2020N020PHPR1535
Zoro #
G6739478
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.20mm
Cutting Height
4.30mm
Insert Size
2020
Max. Grooving Width
2.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM2020N-020PH
Rake
Positive
Insert Holding Type
Clamp
For Toolholder
KGDL...-2, KGDL...JX-2, KGDR...-2, KGDR...JX-2
Cutting Location
External
ANSI Code
GDM2020N020PH
Primary Material Application ISO Code
S
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application
Stainless Steel
Feed Type
High
Manufacturer Grade
PR1535
Secondary Material Application ISO Code
M
Chip-Breaker Code
PH
Hole Type
No Hole
Finish - Machining
Megacoat Nano
Cutting Application
Cut-Off, Grooving
Number of Cutting Edges
2
Measurement System
Metric
Primary Material Application
High-Temperature Alloys

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GDM2020N020PH, Chip-Breaker Code PH, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.