Grooving, GDM 2420N020GL PR1535 G, 10 pcs.

  • Mfr # GDM2420N020GLPR1535

  • Zoro # G6739164


product price:  $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
20.00mm
Corner Radius
0.20mm
ISO Number
GDM2420N-020GL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM2420N020GLPR1535
Zoro #
G6739164
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.20mm
Max. Grooving Width
2.40mm
Cutting Height
4.30mm
Insert Size
2420

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM2420N-020GL
Rake
Positive
Cutting Application
Grooving, Traversing
Number of Cutting Edges
2
Chip-Breaker Code
GL
Secondary Material Application
Stainless Steel
For Toolholder
KGDL...-2, KGDL...-2.4, KGDL...JX-2, KGDL...JX-2.4, KGDR...-2, KGDR...-2.4, KGDR...JX-2, KGDR...JX-2.4
Feed Type
Low
Hole Type
No Hole
Insert Holding Type
Clamp
Primary Material Application
High-Temperature Alloys
Measurement System
Metric
Cutting Location
External
Material - Machining
Carbide
Manufacturer Grade
PR1535
Primary Material Application ISO Code
S
Coating Process
PVD
Secondary Material Application ISO Code
M
ANSI Code
GDM2420N020GL
Finish - Machining
Megacoat Nano

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.40mm, ANSI Code GDM2420N020GL, Chip-Breaker Code GL, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.