Grooving, GDM 2420N020GM PR1535 G, 10 pcs.

  • Mfr # GDM2420N020GMPR1535

  • Zoro # G6739137


product price:  $21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM2420N-020GM
Corner Radius
0.20mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2420N020GMPR1535
Zoro #
G6739137
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Overall Length
20.00mm
Max. Grooving Width
2.40mm
Cutting Height
4.30mm
Insert Size
2420

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM2420N-020GM
Rake
Positive
Cutting Application
Grooving, Traversing
Cutting Location
External
Measurement System
Metric
Coating Process
PVD
For Toolholder
KGDL...-2, KGDL...-2.4, KGDL...JX-2, KGDL...JX-2.4, KGDR...-2, KGDR...-2.4, KGDR...JX-2, KGDR...JX-2.4
Material - Machining
Carbide
Chip-Breaker Code
GM
Secondary Material Application ISO Code
M
ANSI Code
GDM2420N020GM
Insert Holding Type
Clamp
Number of Cutting Edges
2
Primary Material Application
High-Temperature Alloys
Primary Material Application ISO Code
S
Finish - Machining
Megacoat Nano
Secondary Material Application
Stainless Steel
Manufacturer Grade
PR1535
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.40mm, ANSI Code GDM2420N020GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.