Grooving, GDM 3015N040GMI PR1535 , 10 pcs.

  • Mfr # GDM3015N040GMIPR1535

  • Zoro # G6739609


product price:  $22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Number of Flutes
7
Chip-Breaker
Yes
Application
Internal Grooving
Insert Thickness
0.181 in
Radius
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM3015N040GMIPR1535
Zoro #
G6739609
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.181 in
Radius
1/64 in
Insert Seat Size
3015
Cutter Width
0.1181 in

Details

Item
Grooving
Number of Flutes
7
Chip-Breaker
Yes
Application
Internal Grooving
Hand
Neutral
Insert Shape
Non-Applicable
Coating
PVD
Grade
PR1535
Series
KGD
Material
Carbide

Description

Grooving Insert,GDM 3015N040GMI PR1535

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.