Grooving, GDM 3020N020GM TN90a, 10 pcs.

  • Mfr # GDM3020N020GMTN90

  • Zoro # G6738218


product price:  $14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Hand
Neutral
Radius
0.008 in
Chip-Breaker
Yes
Grade
TN90
Material
Cermet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM3020N020GMTN90
Zoro #
G6738218
UPC #
-
Country of Origin
Japan

Dimensions

Radius
0.008 in
Insert Thickness
0.169 in
Insert Seat Size
3020
Cutter Width
0.1181 in

Details

Item
Grooving
Hand
Neutral
Chip-Breaker
Yes
Grade
TN90
Material
Cermet
Coating
Uncoated
Insert Shape
Non-Applicable
Series
KGD
Application
External Grooving,Traversing

Description

Grooving Insert,GDM 3020N020GM TN90a

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.