Grooving, GDM 3020N040GL PR1215 G, 10 pcs.

  • Mfr # GDM3020N040GLPR1215

  • Zoro # G6737834


product price: $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
Corner Radius
0.40mm
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM3020N040GLPR1215
Zoro #
G6737834
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.40mm
Overall Length
20.00mm
Insert Size
3020
Max. Grooving Width
3.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDM3020N040GL
Feed Type
Low
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1215
Hole Type
No Hole
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Cutting Location
External
ANSI Code
GDM3020N040GL
Chip-Breaker Code
GL
Finish - Machining
Megacoat
Measurement System
Metric
Cutting Application
Grooving, Traversing
Primary Material Application
Steel
For Toolholder
KGDL...-2, KGDL...-2.4, KGDL...-3, KGDL...JX-2, KGDL...JX-2.4, KGDL...JX-3, KGDR...-2, KGDR...-2.4, KGDR...-3, KGDR...JX-2, KGDR...JX-2.4, KGDR...JX-3

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GDM3020N040GL, Chip-Breaker Code GL, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.