Grooving, GDM 3020N040GL PR1535 G, 10 pcs.
Mfr # GDM3020N040GLPR1535
Zoro # G6739198
product price:Â $21.39
/ea
Sold in multiples of 10 for $213.90
Key Features
Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.40mm
Overall Length
20.00mm
Rake
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDM3020N040GLPR1535
Zoro #
G6739198
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.40mm
Overall Length
20.00mm
Insert Size
3020
Max. Grooving Width
3.00mm
Cutting Height
4.30mm
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GDM3020N040GL, Chip-Breaker Code GL, Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.