Grooving, GDM 4020N020GM PR1215 G, 10 pcs.

  • Mfr # GDM4020N020GMPR1215

  • Zoro # G6737965


product price:  $26.43
/ea
Sold in multiples of 10 for $264.30

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM4020N020GM
Corner Radius
0.20mm
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM4020N020GMPR1215
Zoro #
G6737965
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Overall Length
20.00mm
Cutting Height
4.30mm
Max. Grooving Width
4.00mm
Insert Size
4020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM4020N020GM
Rake
Positive
Secondary Material Application
Stainless Steel
Coating Process
PVD
Secondary Material Application ISO Code
M
Material - Machining
Carbide
For Toolholder
KGDL...-3, KGDL...-3JX, KGDL...JX-3, KGDLK-3, KGDR...-3, KGDR...-3JX, KGDR...JX-3, KGDRK-3
Cutting Location
External
Cutting Application
Grooving, Traversing
Chip-Breaker Code
GM
Finish - Machining
Megacoat
Manufacturer Grade
PR1215
Measurement System
Metric
Primary Material Application ISO Code
P
ANSI Code
GDM4020N020GM
Number of Cutting Edges
2
Primary Material Application
Steel
Hole Type
No Hole
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GDM4020N020GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.