Grooving, GDM 4020N020GM PR1225 G, 10 pcs.

  • Mfr # GDM4020N020GMPR1225

  • Zoro # G6736635


product price:  $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDM4020N-020GM
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM4020N020GMPR1225
Zoro #
G6736635
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Overall Length
20.00mm
Insert Size
4020
Max. Grooving Width
4.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDM4020N-020GM
Primary Material Application ISO Code
P
Measurement System
Metric
Hole Type
No Hole
Cutting Location
External
Manufacturer Grade
PR1225
Insert Holding Type
Clamp
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat
ANSI Code
GDM4020N020GM
Chip-Breaker Code
GM
Coating Process
PVD
Primary Material Application
Steel
For Toolholder
KGDL...-3, KGDL...-3JX, KGDL...JX-3, KGDLK-3, KGDR...-3, KGDR...-3JX, KGDR...JX-3, KGDRK-3
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Cutting Application
Grooving, Traversing

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GDM4020N020GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.