Grooving, GDM 4020N200RCM PR1535 , 10 pcs.

  • Mfr # GDM4020N200RCMPR1535

  • Zoro # G6739557


product price: $26.19
/ea
Sold in multiples of 10 for $261.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM4020N-200R-CM
Corner Radius
2.00mm
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM4020N200RCMPR1535
Zoro #
G6739557
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2.00mm
Overall Length
20.00mm
Max. Grooving Width
4.00mm
Insert Size
4020
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM4020N-200R-CM
Rake
Positive
Primary Material Application
High-Temperature Alloys
Material - Machining
Carbide
Chip-Breaker Code
CM
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Hole Type
No Hole
Finish - Machining
Megacoat Nano
Secondary Material Application
Stainless Steel
Cutting Application
Copying, Internal Diameter Grooving
ANSI Code
GDM4020N200RCM
Measurement System
Metric
Primary Material Application ISO Code
S
For Toolholder
KGDIL-4, KGDIR-4
Coating Process
PVD
Manufacturer Grade
PR1535
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GDM4020N200RCM, Chip-Breaker Code CM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.