Grooving, GDM 5020N040GM PR1225 G, 10 pcs.

  • Mfr # GDM5020N040GMPR1225

  • Zoro # G6736486


product price:  $25.55
/ea
Sold in multiples of 10 for $255.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.40mm
ISO Number
GDM5020N-040GM
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM5020N040GMPR1225
Zoro #
G6736486
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.40mm
Overall Length
20.00mm
Cutting Height
4.30mm
Max. Grooving Width
5.00mm
Insert Size
5020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM5020N-040GM
Rake
Positive
Manufacturer Grade
PR1225
Cutting Application
Grooving, Traversing
Cutting Location
External
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Finish - Machining
Megacoat
Measurement System
Metric
Primary Material Application
Steel
Chip-Breaker Code
GM
ANSI Code
GDM5020N040GM
Coating Process
PVD
For Toolholder
KGDL-4, KGDL-5, KGDL...-4..., KGDL...-5, KGDL...JX-4, KGDR-4, KGDR-5, KGDR...-4..., KGDR...-5, KGDR...JX-4
Insert Holding Type
Clamp
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Hole Type
No Hole
Secondary Material Application ISO Code
M

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GDM5020N040GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.