Grooving, GDM 5020N080GM PR1215 G, 10 pcs.

  • Mfr # GDM5020N080GMPR1215

  • Zoro # G6738069


product price:  $26.69
/ea
Sold in multiples of 10 for $266.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.80mm
Overall Length
20.00mm
ISO Number
GDM5020N080GM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM5020N080GMPR1215
Zoro #
G6738069
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.80mm
Overall Length
20.00mm
Cutting Height
4.30mm
Insert Size
5020
Max. Grooving Width
5.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM5020N080GM
Rake
Positive
Primary Material Application ISO Code
P
Insert Holding Type
Clamp
Finish - Machining
Megacoat
For Toolholder
KGDL-4, KGDL-5, KGDL...-4..., KGDL...-5, KGDL...JX-4, KGDR-4, KGDR-5, KGDR...-4..., KGDR...-5, KGDR...JX-4
Cutting Location
External
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Measurement System
Metric
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Hole Type
No Hole
Chip-Breaker Code
GM
Cutting Application
Grooving, Traversing
Primary Material Application
Steel
Coating Process
PVD
ANSI Code
GDM5020N080GM
Manufacturer Grade
PR1215

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GDM5020N080GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.