Grooving, GDM 5020N250RCM PR1225 , 10 pcs.

  • Mfr # GDM5020N250RCMPR1225

  • Zoro # G6738044


product price:  $28.59
/ea
Sold in multiples of 10 for $285.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM5020N250RCM
Overall Length
20.00mm
Corner Radius
2.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM5020N250RCMPR1225
Zoro #
G6738044
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
2.50mm
Insert Size
5020
Cutting Height
4.30mm
Max. Grooving Width
5.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM5020N250RCM
Rake
Positive
For Toolholder
KGDIL-4, KGDIL-5, KGDIR-4, KGDIR-5
Number of Cutting Edges
2
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
CM
Manufacturer Grade
PR1225
Cutting Application
Copying, Internal Diameter Grooving
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat
ANSI Code
GDM5020N250RCM
Hole Type
No Hole
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GDM5020N250RCM, Chip-Breaker Code CM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.