Grooving, GDM 6020N040GL PR1215 G, 10 pcs.

  • Mfr # GDM6020N040GLPR1215

  • Zoro # G6738105


product price: $31.25
/ea
Sold in multiples of 10 for $312.50

Key Features

Chip-Breaker
Yes
Insert Thickness
0.169 in
Radius
1/64 in
Insert Seat Size
6020
Cutter Width
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM6020N040GLPR1215
Zoro #
G6738105
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.169 in
Radius
1/64 in
Insert Seat Size
6020
Cutter Width
0.2362 in

Details

Item
Grooving
Chip-Breaker
Yes
Insert Shape
Non-Applicable
Grade
PR1215
Hand
Neutral
Coating
PVD
Application
External Grooving,Traversing
Material
Carbide
Series
KGD

Description

Grooving Insert,GDM 6020N040GL PR1215 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.