Grooving, GDM 6020N040GM PR1535 G, 10 pcs.

  • Mfr # GDM6020N040GMPR1535

  • Zoro # G6739408


product price:  $29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.40mm
Rake
Positive
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM6020N040GMPR1535
Zoro #
G6739408
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.40mm
Overall Length
20.00mm
Insert Size
6020
Max. Grooving Width
6.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDM6020N-040GM
ANSI Code
GDM6020N040GM
For Toolholder
KGDL-5, KGDL...-5..., KGDL...-6, KGDR-5, KGDR...-5..., KGDR...-6
Cutting Location
External
Coating Process
PVD
Cutting Application
Grooving, Traversing
Chip-Breaker Code
GM
Secondary Material Application
Stainless Steel
Manufacturer Grade
PR1535
Primary Material Application
High-Temperature Alloys
Material - Machining
Carbide
Primary Material Application ISO Code
S
Measurement System
Metric
Hole Type
No Hole
Insert Holding Type
Clamp
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M
Number of Cutting Edges
2

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GDM6020N040GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.