Grooving, GDM 6020N040GM TN90a, 10 pcs.

  • Mfr # GDM6020N040GMTN90

  • Zoro # G6738209


product price:  $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Non-Applicable
Hand
Neutral
Radius
1/64 in
Chip-Breaker
Yes
Grade
TN90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM6020N040GMTN90
Zoro #
G6738209
UPC #
-
Country of Origin
Japan

Dimensions

Radius
1/64 in
Cutter Width
0.2362 in
Insert Thickness
0.169 in
Insert Seat Size
6020

Details

Item
Grooving
Insert Shape
Non-Applicable
Hand
Neutral
Chip-Breaker
Yes
Grade
TN90
Series
KGD
Application
External Grooving,Traversing
Material
Cermet
Coating
Uncoated

Description

Grooving Insert,GDM 6020N040GM TN90a

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.