Grooving, GDM 6020N080GM PR1215 G, 10 pcs.

  • Mfr # GDM6020N080GMPR1215

  • Zoro # G6738166


product price: $30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM6020N080GM
Rake
Positive
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM6020N080GMPR1215
Zoro #
G6738166
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.80mm
Cutting Height
4.30mm
Insert Size
6020
Max. Grooving Width
6.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM6020N080GM
Rake
Positive
Cutting Location
External
Secondary Material Application
Stainless Steel
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
Clamp
Cutting Application
Grooving, Traversing
ANSI Code
GDM6020N080GM
Hole Type
No Hole
Number of Cutting Edges
2
Primary Material Application
Steel
Primary Material Application ISO Code
P
Manufacturer Grade
PR1215
Measurement System
Metric
Finish - Machining
Megacoat
Chip-Breaker Code
GM
Secondary Material Application ISO Code
M
For Toolholder
KGDL-5, KGDL...-5..., KGDL...-6, KGDR-5, KGDR...-5..., KGDR...-6

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GDM6020N080GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.