Grooving, GDMS 2220N020GM PR1225 , 10 pcs.

  • Mfr # GDMS2220N020GMPR1225

  • Zoro # G6738139


product price:  $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDMS2220N020GM
Corner Radius
0.20mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDMS2220N020GMPR1225
Zoro #
G6738139
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Overall Length
20.00mm
Max. Grooving Width
2.20mm
Cutting Height
4.30mm
Insert Size
2220

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDMS2220N020GM
Rake
Positive
Finish - Machining
Megacoat
Hole Type
No Hole
Secondary Material Application
Stainless Steel
ANSI Code
GDMS2220N020GM
Insert Holding Type
Clamp
For Toolholder
KGDL...-2, KGDL...JX-2, KGDR...-2, KGDR...JX-2
Primary Material Application ISO Code
P
Coating Process
PVD
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
PR1225
Secondary Material Application ISO Code
M
Cutting Application
Grooving, Traversing
Measurement System
Metric
Number of Cutting Edges
1
Chip-Breaker Code
GM
Cutting Location
External

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.20mm, ANSI Code GDMS2220N020GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.