Grooving, GDMS 5020N080GM PR1225 , 10 pcs.

  • Mfr # GDMS5020N080GMPR1225

  • Zoro # G6738114


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Material
Carbide
Insert Seat Size
5020
Hand
Neutral
Grade
PR1225
Cutter Width
0.1969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDMS5020N080GMPR1225
Zoro #
G6738114
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
5020
Cutter Width
0.1969 in
Radius
1/32 in
Insert Thickness
0.169 in

Details

Item
Grooving
Material
Carbide
Hand
Neutral
Grade
PR1225
Series
KGD
Coating
PVD
Chip-Breaker
Yes
Insert Shape
Non-Applicable
Application
External Grooving,Traversing

Description

Grooving Insert,GDMS 5020N080GM PR1225

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.