Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE L250020C PR1225 , 10 pcs.

  • Mfr # GEL250020CPR1225

  • Zoro # G6738324


product price: $34.95
/ea
Sold in multiples of 10 for $349.50

Key Features

Width
5.80mm
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GEL250-020C
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEL250020CPR1225
Zoro #
G6738324
UPC #
-
Country of Origin
China

Dimensions

Width
5.80mm
Corner Radius
0.20mm
Overall Length
11.48mm
Thickness
4.05mm
Max. Grooving Width
2.50mm
Depth of Cut
2.50mm
Insert Size
250020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GEL250-020C
Rake
Positive
Secondary Material Application ISO Code
M
ANSI Code
GEL250020C
Manufacturer Grade
PR1225
Finish - Machining
Megacoat
For Toolholder
SIGEL...C-EH, SIGEL...C-WH
Primary Material Application
Steel
Coating Process
PVD
Primary Material Application ISO Code
P
Measurement System
Metric
Cutting Location
Internal
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Hole Type
With Hole
Cutting Application
Grooving
Chip-Breaker Code
C

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code GEL250020C, Chip-Breaker Code C, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.