Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE L300020E PR1225 , 10 pcs.

  • Mfr # GEL300020EPR1225

  • Zoro # G6738367


product price: $42.25
/ea
Sold in multiples of 10 for $422.50

Key Features

Width
9.54mm
Chip-Breaker
Yes
Cutting Direction
Left Hand
Corner Radius
0.20mm
Overall Length
21.66mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEL300020EPR1225
Zoro #
G6738367
UPC #
-
Country of Origin
China

Dimensions

Width
9.54mm
Corner Radius
0.20mm
Overall Length
21.66mm
Thickness
5.56mm
Max. Grooving Width
3.00mm
Insert Size
300020
Depth of Cut
4.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
ISO Number
GEL300-020E
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
ANSI Code
GEL300020E
Primary Material Application ISO Code
P
Cutting Application
Grooving
Hole Type
With Hole
Manufacturer Grade
PR1225
Number of Cutting Edges
2
For Toolholder
SIGEL...E-EH
Cutting Location
Internal
Chip-Breaker Code
E

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GEL300020E, Chip-Breaker Code E, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.