Zoro Homepage

Grooving, GE R100005A PR1225 , 10 pcs.

  • Mfr # GER100005APR1225

  • Zoro # G6738315


product price: $34.15
/ea
Sold in multiples of 10 for $341.50

Key Features

Width
6.69mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
6.50mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER100005APR1225
Zoro #
G6738315
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6.69mm
Overall Length
6.50mm
Corner Radius
0.05mm
Thickness
2.58mm
Depth of Cut
1.50mm
Max. Grooving Width
1.00mm
Insert Size
100005

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GER100-005A
Hole Type
With Hole
Secondary Material Application ISO Code
M
Chip-Breaker Code
A
Secondary Material Application
Stainless Steel
Manufacturer Grade
PR1225
Primary Material Application
Steel
Insert Holding Type
Clamp
Cutting Location
Internal
ANSI Code
GER100005A
Number of Cutting Edges
2
Cutting Application
Grooving
Finish - Machining
Megacoat
Coating Process
PVD
Material - Machining
Carbide
For Toolholder
SIGER...A-EH, SIGER...A-WH, SIGER...EH
Measurement System
Metric
Primary Material Application ISO Code
P

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code GER100005A, Chip-Breaker Code A, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.