Zoro Homepage

Grooving, GE R100005B PR1225 , 10 pcs.

  • Mfr # GER100005BPR1225

  • Zoro # G6738385


product price: $35.29
/ea
Sold in multiples of 10 for $352.90

Key Features

Width
8.46mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
8.20mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER100005BPR1225
Zoro #
G6738385
UPC #
-
Country of Origin
Multiple

Dimensions

Width
8.46mm
Overall Length
8.20mm
Corner Radius
0.05mm
Thickness
3.18mm
Insert Size
100005
Max. Grooving Width
1.00mm
Depth of Cut
2.20mm

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code GER100005B, Chip-Breaker Code B, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.