Zoro Homepage

Grooving, GE R100005C PR1225 , 10 pcs.

  • Mfr # GER100005CPR1225

  • Zoro # G6738333


product price: $34.95
/ea
Sold in multiples of 10 for $349.50

Key Features

Width
5.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER100-005C
Overall Length
11.48mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER100005CPR1225
Zoro #
G6738333
UPC #
-
Country of Origin
China

Dimensions

Width
5.80mm
Overall Length
11.48mm
Corner Radius
0.05mm
Thickness
4.05mm
Depth of Cut
2.50mm
Insert Size
100005
Max. Grooving Width
1.00mm

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code GER100005C, Chip-Breaker Code C, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.