Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE R100005D PR1225 , 10 pcs.

  • Mfr # GER100005DPR1225

  • Zoro # G6738376


product price: $35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Width
6.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.05mm
ISO Number
GER100-005D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER100005DPR1225
Zoro #
G6738376
UPC #
-
Country of Origin
China

Dimensions

Width
6.80mm
Corner Radius
0.05mm
Overall Length
16.44mm
Thickness
5.05mm
Max. Grooving Width
1.00mm
Depth of Cut
2.50mm
Insert Size
100005

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER100-005D
Rake
Positive
Finish - Machining
Megacoat
Hole Type
With Hole
For Toolholder
SIGER...D-EH
ANSI Code
GER100005D
Number of Cutting Edges
2
Cutting Application
Grooving
Insert Holding Type
Clamp
Measurement System
Metric
Chip-Breaker Code
D
Primary Material Application ISO Code
P
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Cutting Location
Internal
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Manufacturer Grade
PR1225

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code GER100005D, Chip-Breaker Code D, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.