Zoro Homepage

Grooving, GE R100050AR PR1225a, 10 pcs.

  • Mfr # GER100050ARPR1225

  • Zoro # G6738394


product price: $36.69
/ea
Sold in multiples of 10 for $366.90

Key Features

Width
6.69mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.50mm
ISO Number
GER100-050AR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER100050ARPR1225
Zoro #
G6738394
UPC #
-
Country of Origin
China

Dimensions

Width
6.69mm
Corner Radius
0.50mm
Overall Length
6.50mm
Thickness
2.58mm
Max. Grooving Width
1.00mm
Depth of Cut
1.50mm
Insert Size
100050

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code GER100050AR, Chip-Breaker Code AR, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.