Zoro Homepage

Grooving, GE R100050BR KW10 , 10 pcs.

  • Mfr # GER100050BRKW10

  • Zoro # G6736495


product price: $35.79
/ea
Sold in multiples of 10 for $357.90

Key Features

Width
8.46mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
8.20mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER100050BRKW10
Zoro #
G6736495
UPC #
-
Country of Origin
Japan

Dimensions

Width
8.46mm
Overall Length
8.20mm
Corner Radius
0.50mm
Thickness
3.18mm
Max. Grooving Width
1.00mm
Insert Size
100050
Depth of Cut
2.20mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GER100-050BR
Primary Material Application ISO Code
N
ANSI Code
GER100050BR
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Hole Type
With Hole
Number of Cutting Edges
2
Cutting Application
Grooving
For Toolholder
SIGER...B-EH, SIGER...B-WH, SIGER...B-WH-90, SIGER...EH
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Cutting Location
Internal
Insert Holding Type
Clamp
Chip-Breaker Code
BR
Manufacturer Grade
KW10

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code GER100050BR, Chip-Breaker Code BR

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.