Zoro Homepage

Grooving, GE R120005C PR1225 , 10 pcs.

  • Mfr # GER120005CPR1225

  • Zoro # G6738306


product price: $34.95
/ea
Sold in multiples of 10 for $349.50

Key Features

Width
5.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
11.48mm
Corner Radius
0.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER120005CPR1225
Zoro #
G6738306
UPC #
-
Country of Origin
China

Dimensions

Width
5.80mm
Overall Length
11.48mm
Corner Radius
0.05mm
Thickness
4.05mm
Max. Grooving Width
1.20mm
Insert Size
120005
Depth of Cut
2.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GER120-005C
Measurement System
Metric
Secondary Material Application ISO Code
M
Coating Process
PVD
Primary Material Application ISO Code
P
Finish - Machining
Megacoat
Number of Cutting Edges
2
Chip-Breaker Code
C
Secondary Material Application
Stainless Steel
ANSI Code
GER120005C
Cutting Location
Internal
Manufacturer Grade
PR1225
Hole Type
With Hole
Primary Material Application
Steel
Material - Machining
Carbide
Insert Holding Type
Clamp
Cutting Application
Grooving
For Toolholder
SIGER...C-EH, SIGER...C-WH, SIGER...C-WH-90

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.20mm, ANSI Code GER120005C, Chip-Breaker Code C, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.