Zoro Homepage

Grooving, GE R125005C PR1225 , 10 pcs.

  • Mfr # GER125005CPR1225

  • Zoro # G6738419


product price: $36.75
/ea
Sold in multiples of 10 for $367.50

Key Features

Width
5.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
Overall Length
11.48mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER125005CPR1225
Zoro #
G6738419
UPC #
-
Country of Origin
China

Dimensions

Width
5.80mm
Overall Length
11.48mm
Corner Radius
0.05mm
Thickness
4.05mm
Insert Size
125005
Depth of Cut
2.50mm
Max. Grooving Width
1.25mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GER125-005C
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Coating Process
PVD
For Toolholder
SIGER...C-EH, SIGER...C-WH, SIGER...C-WH-90
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Code
C
Manufacturer Grade
PR1225
Measurement System
Metric
Hole Type
With Hole
Cutting Location
Internal
ANSI Code
GER125005C
Insert Holding Type
Clamp
Finish - Machining
Megacoat
Primary Material Application ISO Code
P
Cutting Application
Grooving

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.25mm, ANSI Code GER125005C, Chip-Breaker Code C, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.