Zoro Homepage

Grooving, GE R140005C PR1225 , 10 pcs.

  • Mfr # GER140005CPR1225

  • Zoro # G6738498


product price: $34.75
/ea
Sold in multiples of 10 for $347.50

Key Features

Width
5.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
Corner Radius
0.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER140005CPR1225
Zoro #
G6738498
UPC #
-
Country of Origin
China

Dimensions

Width
5.80mm
Corner Radius
0.05mm
Overall Length
11.48mm
Thickness
4.05mm
Max. Grooving Width
1.40mm
Depth of Cut
2.50mm
Insert Size
140005

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GER140-005C
Manufacturer Grade
PR1225
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Hole Type
With Hole
Measurement System
Metric
Chip-Breaker Code
C
Cutting Application
Grooving
Primary Material Application ISO Code
P
Coating Process
PVD
Primary Material Application
Steel
Secondary Material Application ISO Code
M
ANSI Code
GER140005C
For Toolholder
SIGER...C-EH, SIGER...C-WH, SIGER...C-WH-90
Insert Holding Type
Clamp
Number of Cutting Edges
2
Finish - Machining
Megacoat
Cutting Location
Internal

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.40mm, ANSI Code GER140005C, Chip-Breaker Code C, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.