Zoro Homepage

Grooving, GE R150010CM PR1225a, 10 pcs.

  • Mfr # GER150010CMPR1225

  • Zoro # G6738455


product price: $23.85
/ea
Sold in multiples of 10 for $238.50

Key Features

Width
5.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER150-010CM
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER150010CMPR1225
Zoro #
G6738455
UPC #
-
Country of Origin
Japan

Dimensions

Width
5.80mm
Corner Radius
0.10mm
Overall Length
11.48mm
Thickness
4.05mm
Depth of Cut
2.50mm
Insert Size
150010
Max. Grooving Width
1.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER150-010CM
Rake
Positive
Measurement System
Metric
Cutting Location
Internal
Finish - Machining
Megacoat
Coating Process
PVD
For Toolholder
SIGER...C-EH, SIGER...C-WH, SIGER...C-WH-90
Number of Cutting Edges
2
ANSI Code
GER150010CM
Chip-Breaker Code
CM
Material - Machining
Carbide
Primary Material Application
Steel
Hole Type
With Hole
Chip-Breaker Style
Molded
Primary Material Application ISO Code
P
Manufacturer Grade
PR1225
Insert Holding Type
Clamp
Cutting Application
Grooving
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code GER150010CM, Chip-Breaker Code CM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.