Zoro Homepage

Grooving, GE R150010DM PR1225a, 10 pcs.

  • Mfr # GER150010DMPR1225

  • Zoro # G6738403


product price: $25.05
/ea
Sold in multiples of 10 for $250.50

Key Features

Width
6.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER150-010DM
Overall Length
16.44mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER150010DMPR1225
Zoro #
G6738403
UPC #
-
Country of Origin
Japan

Dimensions

Width
6.80mm
Overall Length
16.44mm
Corner Radius
0.10mm
Thickness
5.05mm
Depth of Cut
3.00mm
Max. Grooving Width
1.50mm
Insert Size
150010

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER150-010DM
Rake
Positive
Material - Machining
Carbide
Finish - Machining
Megacoat
Measurement System
Metric
Chip-Breaker Code
DM
Primary Material Application ISO Code
P
Coating Process
PVD
Secondary Material Application ISO Code
M
For Toolholder
SIGER...D-EH
Insert Holding Type
Clamp
Cutting Location
Internal
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Molded
Primary Material Application
Steel
Manufacturer Grade
PR1225
Number of Cutting Edges
2
Hole Type
With Hole
ANSI Code
GER150010DM
Cutting Application
Grooving

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code GER150010DM, Chip-Breaker Code DM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.