Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE R200010DM PR1225a, 10 pcs.

  • Mfr # GER200010DMPR1225

  • Zoro # G6738464


product price: $24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Width
6.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
16.44mm
ISO Number
GER200-010DM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER200010DMPR1225
Zoro #
G6738464
UPC #
-
Country of Origin
Japan

Dimensions

Width
6.80mm
Overall Length
16.44mm
Corner Radius
0.10mm
Thickness
5.05mm
Insert Size
200010
Depth of Cut
3.20mm
Max. Grooving Width
2.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER200-010DM
Rake
Positive
Coating Process
PVD
Manufacturer Grade
PR1225
Cutting Application
Grooving
Finish - Machining
Megacoat
Chip-Breaker Code
DM
Chip-Breaker Style
Molded
Primary Material Application
Steel
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Hole Type
With Hole
Number of Cutting Edges
2
ANSI Code
GER200010DM
Secondary Material Application
Stainless Steel
Cutting Location
Internal
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Metric
For Toolholder
SIGER...D-EH

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GER200010DM, Chip-Breaker Code DM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.