Zoro Homepage

Grooving, GE R200100BR PR1225a, 10 pcs.

  • Mfr # GER200100BRPR1225

  • Zoro # G6738446


product price: $37.85
/ea
Sold in multiples of 10 for $378.50

Key Features

Width
8.46mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
8.20mm
ISO Number
GER200-100BR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER200100BRPR1225
Zoro #
G6738446
UPC #
-
Country of Origin
China

Dimensions

Width
8.46mm
Overall Length
8.20mm
Corner Radius
1.00mm
Thickness
3.18mm
Max. Grooving Width
2.00mm
Insert Size
200100
Depth of Cut
2.20mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER200-100BR
Rake
Positive
Coating Process
PVD
ANSI Code
GER200100BR
Insert Holding Type
Clamp
Primary Material Application
Steel
Cutting Application
Grooving
Hole Type
With Hole
Manufacturer Grade
PR1225
For Toolholder
SIGER...B-EH, SIGER...B-WH, SIGER...B-WH-90, SIGER...EH
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Measurement System
Metric
Primary Material Application ISO Code
P
Cutting Location
Internal
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat
Chip-Breaker Code
BR

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GER200100BR, Chip-Breaker Code BR, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.