Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE R200100DR PR1225a, 10 pcs.

  • Mfr # GER200100DRPR1225

  • Zoro # G2199898


product price: $45.35
/ea
Sold in multiples of 10 for $453.50

Key Features

Width
6.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Size
200100
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER200100DRPR1225
Zoro #
G2199898
UPC #
-
Country of Origin
China

Dimensions

Width
6.80mm
Insert Size
200100
Corner Radius
1.00mm
Overall Length
16.44mm
Thickness
5.05mm
Max. Grooving Width
2.00mm
Depth of Cut
3.20mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GER200-100DR
Primary Material Application
Steel
For Toolholder
SIGER...D-EH
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Coating Process
PVD
Chip-Breaker Code
DR
Cutting Location
Internal
Finish - Machining
Megacoat
Cutting Application
Grooving
Manufacturer Grade
PR1225
Measurement System
Metric
Material - Machining
Carbide
ANSI Code
GER200100DR
Number of Cutting Edges
2
Hole Type
With Hole

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GER200100DR, Chip-Breaker Code DR, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.