Zoro Homepage

Grooving, GE R230020DM PR1225a, 10 pcs.

  • Mfr # GER230020DMPR1225

  • Zoro # G6738473


product price: $24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Width
6.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER230-020DM
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER230020DMPR1225
Zoro #
G6738473
UPC #
-
Country of Origin
Japan

Dimensions

Width
6.80mm
Overall Length
16.44mm
Corner Radius
0.20mm
Thickness
5.05mm
Max. Grooving Width
2.30mm
Insert Size
230020
Depth of Cut
3.20mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER230-020DM
Rake
Positive
Secondary Material Application ISO Code
M
Coating Process
PVD
Cutting Location
Internal
Primary Material Application ISO Code
P
Measurement System
Metric
Cutting Application
Grooving
Material - Machining
Carbide
Chip-Breaker Code
DM
Hole Type
With Hole
Chip-Breaker Style
Molded
ANSI Code
GER230020DM
Manufacturer Grade
PR1225
Primary Material Application
Steel
For Toolholder
SIGER...D-EH
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Insert Holding Type
Clamp
Finish - Machining
Megacoat

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.30mm, ANSI Code GER230020DM, Chip-Breaker Code DM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.