Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE R250020EM PR1225a, 10 pcs.

  • Mfr # GER250020EMPR1225

  • Zoro # G6738507


product price: $29.35
/ea
Sold in multiples of 10 for $293.50

Key Features

Width
9.54mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER250-020EM
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER250020EMPR1225
Zoro #
G6738507
UPC #
-
Country of Origin
Japan

Dimensions

Width
9.54mm
Corner Radius
0.20mm
Overall Length
21.66mm
Thickness
5.56mm
Max. Grooving Width
2.50mm
Depth of Cut
4.50mm
Insert Size
250020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER250-020EM
Rake
Positive
Secondary Material Application
Stainless Steel
For Toolholder
SIGER...E-EH
Cutting Application
Grooving
Finish - Machining
Megacoat
Manufacturer Grade
PR1225
Coating Process
PVD
Cutting Location
Internal
Chip-Breaker Code
EM
ANSI Code
GER250020EM
Hole Type
With Hole
Material - Machining
Carbide
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Chip-Breaker Style
Molded
Measurement System
Metric
Insert Holding Type
Clamp
Primary Material Application ISO Code
P
Number of Cutting Edges
2

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GER250020EM, Chip-Breaker Code EM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.