Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE R300020B PR1225 , 10 pcs.

  • Mfr # GER300020BPR1225

  • Zoro # G6738586


product price: $35.29
/ea
Sold in multiples of 10 for $352.90

Key Features

Width
8.46mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.20mm
Overall Length
8.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER300020BPR1225
Zoro #
G6738586
UPC #
-
Country of Origin
Multiple

Dimensions

Width
8.46mm
Corner Radius
0.20mm
Overall Length
8.20mm
Thickness
3.18mm
Depth of Cut
2.20mm
Max. Grooving Width
3.00mm
Insert Size
300020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER300-020B
Rake
Positive
Chip-Breaker Code
B
Cutting Application
Grooving
Measurement System
Metric
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
GER300020B
Hole Type
With Hole
Secondary Material Application
Stainless Steel
Cutting Location
Internal
Number of Cutting Edges
2
Insert Holding Type
Clamp
Manufacturer Grade
PR1225
For Toolholder
SIGER...B-EH, SIGER...B-WH, SIGER...B-WH-90, SIGER...EH
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Primary Material Application ISO Code
P
Primary Material Application
Steel

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GER300020B, Chip-Breaker Code B, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.