Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GE R300020EM PR1225a, 10 pcs.

  • Mfr # GER300020EMPR1225

  • Zoro # G6738534


product price: $29.95
/ea
Sold in multiples of 10 for $299.50

Key Features

Width
9.54mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER300-020EM
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER300020EMPR1225
Zoro #
G6738534
UPC #
-
Country of Origin
Japan

Dimensions

Width
9.54mm
Corner Radius
0.20mm
Overall Length
21.66mm
Thickness
5.56mm
Insert Size
300020
Max. Grooving Width
3.00mm
Depth of Cut
4.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GER300-020EM
Rake
Positive
Primary Material Application ISO Code
P
Material - Machining
Carbide
For Toolholder
SIGER...E-EH
Primary Material Application
Steel
Hole Type
With Hole
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Cutting Application
Grooving
Manufacturer Grade
PR1225
Measurement System
Metric
Chip-Breaker Style
Molded
Secondary Material Application ISO Code
M
Coating Process
PVD
Chip-Breaker Code
EM
Number of Cutting Edges
2
Finish - Machining
Megacoat
Cutting Location
Internal
ANSI Code
GER300020EM

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GER300020EM, Chip-Breaker Code EM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.