Zoro Homepage

Grooving, GE R400020DM PR1225a, 10 pcs.

  • Mfr # GER400020DMPR1225

  • Zoro # G6738595


product price: $25.05
/ea
Sold in multiples of 10 for $250.50

Key Features

Width
6.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GER400020DMPR1225
Zoro #
G6738595
UPC #
-
Country of Origin
Japan

Dimensions

Width
6.80mm
Corner Radius
0.20mm
Overall Length
16.44mm
Thickness
5.05mm
Insert Size
400020
Max. Grooving Width
4.00mm
Depth of Cut
4.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GER400-020DM
Secondary Material Application
Stainless Steel
Measurement System
Metric
Manufacturer Grade
PR1225
Cutting Application
Grooving
Cutting Location
Internal
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Chip-Breaker Code
DM
Hole Type
With Hole
Finish - Machining
Megacoat
Primary Material Application ISO Code
P
Insert Holding Type
Clamp
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application
Steel
ANSI Code
GER400020DM
Chip-Breaker Style
Molded
For Toolholder
SIGER...D-EH

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, ANSI Code GER400020DM, Chip-Breaker Code DM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.